Shop All Spur Gears
B B Manufacturing
22T48P20-6P1.5, Gear, Plastic
Mfr # 22T48P20-6P1.5
Zoro # G905365959
product price: $2.59
/ea
Sold in multiples of 21 for $54.39
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.458 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 22
- Bore Dia. (In.) 5/32 inch
- Outside Dia. (In.) 0.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22T48P20-6P1.5
- Zoro # G905365959
- UPC # 195057566897
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.458 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 5/32 inch |
Outside Dia. (In.) | 0.5 inch |
Hub Dia. (In.) | 0.375 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 22 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.003 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KLD)
- NATIONAL Small Bore Inch Seal, 476470 (476470)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- KHK GEARS Stainless Steel Spur Gears (SUS1-22)
- B B Manufacturing Gears & Gear Racks