Shop All Spur Gears
B B Manufacturing
22T32P20-6P2, Gear, Plastic
Mfr # 22T32P20-6P2
Zoro # G205365970
product price: $2.85
/ea
Sold in multiples of 19 for $54.15
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.688 inch
- Face Width (In.) 0.188 inch
- Number of Teeth 22
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22T32P20-6P2
- Zoro # G205365970
- UPC # 195057567900
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.688 inch |
Face Width (In.) | 0.188 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.75 inch |
Hub Dia. (In.) | 0.563 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 22 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- NTN NTN 4T-3820, Tapered Roller Bearing Cup Single Cup 3375 In Od X 09375 In W Case Carburized Steel (4T-3820)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 1-1/4 SC FLG 4BT)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- BROWNING Plain Bore, External Tooth Spur Gear (NSS1215X5/8)
- B B Manufacturing Gears & Gear Racks