Shop All Spur Gears
B B Manufacturing
22T24P20-6P2, Gear, Plastic
Mfr # 22T24P20-6P2
Zoro # G405366005
product price: $3.11
/ea
Sold in multiples of 17 for $52.87
$52.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.917 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 22
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22T24P20-6P2
- Zoro # G405366005
- UPC # 195057568877
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.917 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 1 inch |
Hub Dia. (In.) | 0.547 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 22 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.011 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Work Support, Threaded, Spring Adv, 1650 lb (WST71)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.25 in OD (BK45)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6311-2NSEC3 (6311-2NSEC3)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZR05025-10-11-G)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-30R1)
- B B Manufacturing Spur Gears