Shop All Timing Belt Pulleys
B B Manufacturing
22MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22MP037M6FA4
Zoro # G705354771
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.54 inch
- Material Aluminum
- Flange Dia. (In.) 0.74 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22MP037M6FA4
- Zoro # G705354771
- UPC # 195057004986
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.54 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.56 inch |
Width | 0.75 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 22 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-0637A)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #355A (355A)
- BUYERS PRODUCTS 50 Gallon Upright Aluminum Hydraulic Reservoir (UR50A)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 21T5/24-2, Timing Pulley, Aluminum (21T5/24-2)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B Manufacturing Pulleys & Sheaves