Shop All Timing Belt Pulleys
B B Manufacturing
22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22MP025M6CA6
Zoro # G705355754
product price: $11.72
/ea
Sold in multiples of 6 for $70.32
$70.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.54 inch
- Pitch Dia. (In.) 0.56 inch
- Number of Teeth 22
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22MP025M6CA6
- Zoro # G705355754
- UPC # 195057004665
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.54 inch |
Pitch Dia. (In.) | 0.56 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.74 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Aluminum |
Setscrew | 2 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 4B-E (2504B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (BVHC12-12FV)
- HOSHIZAKI Pump Motor (4A4259-01)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- B B Manufacturing Timing Belt Pulleys