Shop All Timing Belt Pulleys
B B Manufacturing
22MP025-6CA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22MP025-6CA3
Zoro # G705355938
product price: $12.45
/ea
Sold in multiples of 6 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.54 inch
- Pitch Dia. (In.) 0.56 inch
- Number of Teeth 22
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22MP025-6CA3
- Zoro # G705355938
- UPC # 195057000384
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.54 inch |
Pitch Dia. (In.) | 0.56 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.74 inch |
Length | 9 inch |
Height | 0.75 inch |
Overall Length | 0.563 inch |
Details
Number of Teeth | 22 |
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Weight | 0.016 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Slide Board (57433)
- HERITAGE Grease Fitting Zerk 1/4"-28 SAE-LT Y3 (H1641Y3)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Green (IGGN02530-100-G)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B Manufacturing Pulleys & Sheaves