Shop All Timing Belt Pulleys
B B Manufacturing
22MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22MP012M6FA5
Zoro # G405355849
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5.0 mm
- Outside Dia. - Timing Belt Pulleys 0.54 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 0.74 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22MP012M6FA5
- Zoro # G405355849
- UPC # 195057001220
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.54 inch |
Flange Dia. (In.) | 0.74 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.56 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 22 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Body Port, 2 Position, 24VDC, M5 Port (SY3120-5LOU-M5)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SPLIT FLANGE KIT PLATED (20SFO)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B Manufacturing Pulleys & Sheaves