Shop All Timing Belt Pulleys
B B Manufacturing
22LG100, Timing Pulley, Steel
Mfr # 22LG100
Zoro # G405355108
product price: $67.96
/ea
Sold in multiples of 2 for $135.92
$135.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Width 1.25 inch
- Flange Dia. (In.) 2.875 inch
- Pitch Dia. (In.) 2.626 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22LG100
- Zoro # G405355108
- UPC # 195057627543
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Height | 3 inch |
Overall Length | 1.875 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Bore Type | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3152)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B Manufacturing Pulleys & Sheaves