Shop All Timing Belt Pulleys
B B Manufacturing
22L100-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 22L100-6FS7
Zoro # G705355372
product price: $45.45
/ea
Sold in multiples of 2 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Number of Teeth 22
- Width 2 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22L100-6FS7
- Zoro # G705355372
- UPC # 195057626928
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 2 inch |
Pitch Dia. (In.) | 2.626 inch |
Flange Dia. (In.) | 2.875 inch |
Overall Length | 1.75 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Teeth | 22 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 2.138 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Bar and Chain Lubricant, Gallon (20-128-4MB)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH2)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- GATES STAINLESS STEEL CLAMP (32008)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B Manufacturing Timing Belt Pulleys