Shop All Timing Belt Pulleys
B B Manufacturing
22L075-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 22L075-6FS7
Zoro # G905355684
product price: $47.40
/ea
Sold in multiples of 2 for $94.80
$94.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Material Steel
- Number of Teeth 22
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22L075-6FS7
- Zoro # G905355684
- UPC # 195057625785
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 5 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.626 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Length | 2 inch |
Details
Material | Steel |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 1.806 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- FESTO Push-In T-Connector QST-10 (QST-10)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B Manufacturing Pulleys & Sheaves