Shop All Timing Belt Pulleys
B B Manufacturing
22L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22L075-6FA6
Zoro # G805355623
Sold in multiples of 2 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Width 5 inch
- Pitch Dia. (In.) 2.626 inch
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22L075-6FA6
- Zoro # G805355623
- UPC # 195057625570
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Width | 5 inch |
Pitch Dia. (In.) | 2.626 inch |
Flange Dia. (In.) | 2.875 inch |
Length | 2 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Weight | 0.71 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- POWERDRIVE Split Taper Bushing, Series P1, 7/8 In (P1 X 7/8)
- GATES Truflex V-Belts, 2L200 (2L200)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- B B MANUFACTURING 20-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3P09-6FA3)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B Manufacturing Pulleys & Sheaves