Shop All Timing Belt Pulleys
B B Manufacturing
22L050M6FA14, Timing Pulley
Mfr # 22L050M6FA14
Zoro # G405355702
product price: $29.69
/ea
Sold in multiples of 2 for $59.38
$59.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 14.0 mm
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Pitch Dia. (In.) 2.626 inch
- Material Aluminum
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22L050M6FA14
- Zoro # G405355702
- UPC # 195057206892
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 14.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Pitch Dia. (In.) | 2.626 inch |
Width | 3 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 22 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.624 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (2P-450-3)
- NATIONAL Small Bore Metric Seals, 55X75X8-R2LS32-S (55X75X8-R2LS32-S)
- SKF SKF 6205-2RS2/C3GJN, Single Row Ball Bearings (6205-2RS2/C3GJN)
- BESTORQ 27129 TORO Aerator: Edger/Trimmer Belt, SN 40127, 40406, 41100, 41101, 41103, 41108, W/25" Belt O.C. (4LK250)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 25XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA4)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves