Shop All Timing Belt Pulleys
B B Manufacturing
22L050-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22L050-6FA6
Zoro # G405354989
product price: $25.49
/ea
Sold in multiples of 2 for $50.98
$50.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.596 inch
- Flange Dia. (In.) 2.875 inch
- Bore Type Finished Bore
- Width 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22L050-6FA6
- Zoro # G405354989
- UPC # 195057624252
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.596 inch |
Flange Dia. (In.) | 2.875 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.626 inch |
Height | 3 inch |
Length | 1.75 inch |
Overall Length | 1.375 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.624 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- TB WOODS Timing Pulley, 20H150-SH (20H150)
- B B Manufacturing Timing Belt Pulleys