Shop All Timing Belt Pulleys
B B Manufacturing
22HP200, Timing Pulley, Cast Iron
Mfr # 22HP200
Zoro # G505355039
product price: $142.32
/ea
Free Shipping & Returns
$142.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys P2
- Outside Dia. - Timing Belt Pulleys 3.447 inch
- Material Ductile Iron
- Flange Dia. (In.) 3.813 inch
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22HP200
- Zoro # G505355039
- UPC # 195057629974
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.447 inch |
Flange Dia. (In.) | 3.813 inch |
Pitch Dia. (In.) | 3.501 inch |
Width | 4 inch |
Height | 4 inch |
Length | 3 inch |
Overall Length | 3.188 inch |
Details
Bushing Required - Timing Belt Pulleys | P2 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Split Taper Bushing |
Number of Teeth | 22 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.759 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 40A (KDRE2H)
- MI-T-M Drive Belt (11-0011)
- SKF SKF-6305, Single Row Ball Brgs, 6305 (6305)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves