Shop All Timing Belt Pulleys
B B Manufacturing
22HH150, Timing Pulley, Cast Iron
Mfr # 22HH150
Zoro # G305355338
Free Shipping & Returns
$128.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 3.447 inch
- Width 4.5 inch
- Material Ductile Iron
- Pitch Dia. (In.) 3.501 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22HH150
- Zoro # G305355338
- UPC # 195057629288
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.447 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.501 inch |
Flange Dia. (In.) | 3.813 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.938 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 22 |
Bore Type | Split Taper Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.873 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- D&D 136" Outside Length, 7/8" Top Width, 1 Ribs (C132)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- BANDO Mpb Tb Pulley Alum 1/4", P15Xl037A (P15XL037A)
- B B Manufacturing Timing Belt Pulleys