Shop All Timing Belts
B B Manufacturing
2240-8MX-12, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 2240-8MX-12
Zoro # G405351230
product price: $90.91
/ea
Free Shipping & Returns
$90.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Pitch Length 88.189 inch
- Standards ISO 9001:2015
- Number of Teeth 280
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2240-8MX-12
- Zoro # G405351230
- UPC # 195057096790
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 88.189 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 280 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.2 lbs |
Material | Polyurethane |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit T (P462K3)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- ZORO SELECT Shrink Clamp, 1/2 in. min. dia. (32915)
- B B MANUFACTURING 222-3M-06, Timing Belt, Neoprene, Fiberglass (222-3M-06)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 16T5/390, Timing Belt, Polyurethane, Steel (16T5/390)
- B B MANUFACTURING 54MXL019G, Timing Belt, Neoprene, Fiberglass (54MXL019G)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- B B MANUFACTURING 300-3M-06, Timing Belt, Neoprene, Fiberglass (300-3M-06)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- B B Manufacturing Power Transmission Belts