Shop All Timing Belts
B B Manufacturing
2240-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 2240-8M-30
Zoro # G805350802
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Material Neoprene
- Pitch Length 88.189 inch
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2240-8M-30
- Zoro # G805350802
- UPC # 195057025806
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 88.189 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 280 |
Item | Timing Belt |
Weight | 0.911 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1102)
- DAYTON A87 V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (6L191)
- POWERFLITE BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43-2)
- B B MANUFACTURING 1890-14M-40, Timing Belt, Neoprene, Fiberglass (1890-14M-40)
- B B MANUFACTURING 1050-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1050-D5M-25)
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- B B MANUFACTURING 1294L100G, Timing Belt, Neoprene, Fiberglass (1294L100G)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- BESTORQ 8M Timing Belts, 1280-8M-36 (1280-8M-36)
- B B Manufacturing Timing Belts