Shop All Timing Belt Pulleys
B B Manufacturing
224-14MX68-5040, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 224-14MX68-5040
Zoro # G405353609
product price: $2,346.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,346.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 39.19 inch
- Number of Teeth 224
- Material Cast Iron
- Pitch Dia. (In.) 39.3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 224-14MX68-5040
- Zoro # G405353609
- UPC # 195057821088
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 39.19 inch |
Pitch Dia. (In.) | 39.3 inch |
Width | 39.19 inch |
Overall Length | 4.01 inch |
Height | 4.01 inch |
Length | 39.19 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Number of Teeth | 224 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 404 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Bucket, 5 gal., Copper (90715)
- SUNTEC B2Ta8852 Oil Pump (2 Stage-3450 (B2TA8852)
- SKF SKF 6203 2Z, Single Row Ball Bearings (6203 2Z)
- BESTORQ AX26 Cogged Belt, 28 in Outside Length, 3/8 in Top Width, 1 Ribs (AX26)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B Manufacturing Timing Belt Pulleys