Shop All Timing Belt Pulleys
B B Manufacturing
224-14MX20-4030, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 224-14MX20-4030
Zoro # G305353808
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,584.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 39.19 inch
- Number of Teeth 224
- Material Cast Iron
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 224-14MX20-4030
- Zoro # G305353808
- UPC # 195057820357
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 39.19 inch |
Pitch Dia. (In.) | 39.3 inch |
Width | 39.19 inch |
Height | 3 inch |
Overall Length | 3 inch |
Length | 39.19 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Number of Teeth | 224 |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 151 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/16 (29HY57)
- DAYTON A89 V-Belt, 91" Outside Length, 1/2" Top Width, 1 Ribs (6L192)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- B B Manufacturing Pulleys & Sheaves