Shop All Timing Belt Pulleys
B B Manufacturing
22-8P20-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 22-8P20-1108
Zoro # G805357221
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.152 inch
- Flange Dia. (In.) 2.559 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 2.206 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-8P20-1108
- Zoro # G805357221
- UPC # 195057813663
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.152 inch |
Flange Dia. (In.) | 2.559 inch |
Pitch Dia. (In.) | 2.206 inch |
Width | 1.25 inch |
Height | 3 inch |
Overall Length | 1.13 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 22 |
Weight | 0.567 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM84-50K)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SS-024-D)
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- B B Manufacturing Pulleys & Sheaves