Shop All Timing Belt Pulleys
B B Manufacturing
22-8MX12-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 22-8MX12-6FS6
Zoro # G705357253
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.143 inch
- Flange Dia. (In.) 2.559 inch
- Material Steel
- Pitch Dia. (In.) 2.206 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-8MX12-6FS6
- Zoro # G705357253
- UPC # 195057816732
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.143 inch |
Flange Dia. (In.) | 2.559 inch |
Pitch Dia. (In.) | 2.206 inch |
Width | 3 inch |
Length | 1.75 inch |
Overall Length | 1.313 inch |
Height | 3 inch |
Details
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 22 |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.109 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- TOMPKINS Hydraulic Fitting-Steel10FJX-08MP (6505-10-08)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,725 Nameplate RPM (L3605T)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- B B Manufacturing Timing Belt Pulleys