Shop All Timing Belt Pulleys
B B Manufacturing
22-8MX12-1008, Timing Pulley, Steel, Black Oxide,
Mfr # 22-8MX12-1008
Zoro # G605357827
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1008
- Outside Dia. - Timing Belt Pulleys 2.143 inch
- Pitch Dia. (In.) 2.206 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 2.559 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-8MX12-1008
- Zoro # G605357827
- UPC # 195057816725
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.143 inch |
Pitch Dia. (In.) | 2.206 inch |
Flange Dia. (In.) | 2.559 inch |
Width | 1.25 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1008 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Steel |
Number of Teeth | 22 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.545 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF54 (60SF54)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CRE050CV1, Return Line, 25 micron (ZX-CRE050CV1)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 39-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (39-14MX37-3020)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- MELLING 3-4212SB Stock Engine Balance Shaft Chain / Timing Chain Kit (3-4212SB)
- B B Manufacturing Pulleys & Sheaves