Shop All Timing Belt Pulleys
B B Manufacturing
22-8M30-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 22-8M30-6FS6
Zoro # G005357861
$61.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.154 inch
- Number of Teeth 22
- Flange Dia. (In.) 2.559 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-8M30-6FS6
- Zoro # G005357861
- UPC # 195057723467
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.154 inch |
Flange Dia. (In.) | 2.559 inch |
Pitch Dia. (In.) | 2.206 inch |
Width | 3.375 inch |
Overall Length | 2.125 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Weight | 1.731 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-1/16 In. H (TRCF15)
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B Manufacturing Pulleys & Sheaves