Shop All Timing Belt Pulleys
B B Manufacturing
22-5P25-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 22-5P25-6FS3
Zoro # G305357783
product price: $43.39
/ea
Sold in multiples of 2 for $86.78
$86.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.334 inch
- Number of Teeth 22
- Width 2 inch
- Flange Dia. (In.) 1.656 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-5P25-6FS3
- Zoro # G305357783
- UPC # 195057813120
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.334 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.656 inch |
Pitch Dia. (In.) | 1.379 inch |
Height | 2 inch |
Overall Length | 1.68 inch |
Length | 3 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.58 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077043014177 / KAISHAN COMPRESSOR (B1SA0001272)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B Manufacturing Timing Belt Pulleys