Shop All Timing Belt Pulleys
B B Manufacturing
22-5P15-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 22-5P15-6FS3
Zoro # G305357875
product price: $41.31
/ea
Sold in multiples of 2 for $82.62
$82.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.334 inch
- Width 2 inch
- Pitch Dia. (In.) 1.379 inch
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-5P15-6FS3
- Zoro # G305357875
- UPC # 195057812796
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.334 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.379 inch |
Flange Dia. (In.) | 1.656 inch |
Overall Length | 1.28 inch |
Length | 3 inch |
Height | 2 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.425 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- WESTWARD Fitting Cap, PP, 1-21/32" L, White, PK10 (52NZ40)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- ZORO SELECT Sleeve Bearing, 1 1/4 in Bore, PTFE Steel (ZUSAB-PB-914)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B Manufacturing Pulleys & Sheaves