Shop All Timing Belt Pulleys
B B Manufacturing
22-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-5P09-6FA3
Zoro # G605357414
Sold in multiples of 4 for $56.76
$56.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.334 inch
- Flange Dia. (In.) 1.5 inch
- Width 1.75 inch
- Pitch Dia. (In.) 1.379 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-5P09-6FA3
- Zoro # G605357414
- UPC # 195057812277
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.334 inch |
Flange Dia. (In.) | 1.5 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.379 inch |
Length | 9 inch |
Overall Length | 0.796 inch |
Height | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.088 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- SPEEDAIRE Cast Iron Flywheel 16 In. 2B with Key (PU016700AJ)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1/2-XB)
- GATES Truflex V-Belts, 4L620 (4L620)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B Manufacturing Pulleys & Sheaves