Shop All Timing Belt Pulleys
B B Manufacturing
22-5MX25-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 22-5MX25-6FS3
Zoro # G905357473
Sold in multiples of 2 for $86.78
$86.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.334 inch
- Number of Teeth 22
- Width 1.75 inch
- Flange Dia. (In.) 1.656 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-5MX25-6FS3
- Zoro # G905357473
- UPC # 195057816121
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.334 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.656 inch |
Pitch Dia. (In.) | 1.379 inch |
Length | 9 inch |
Height | 1.75 inch |
Overall Length | 1.68 inch |
Details
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.55 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/ GEARBOX, OFFSET - 36V 320RPM .50HP (1063226)
- COILHOSE PNEUMATICS FLEX HOSE YELLOW 3/16" X 20' 1/4" MPT (AMPR316-20B-Y)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- PARKER Flange Fitting, Crimp, 1" Hose, 1"Flange (11543-16-16)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 5/8 in 1.88 in OD, 16 Grooves (1054782)
- B B Manufacturing Timing Belt Pulleys