Shop All Timing Belt Pulleys
B B Manufacturing
22-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-5M15-6FA3
Zoro # G305357554
product price: $14.19
/ea
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.334 inch
- Flange Dia. (In.) 1.5 inch
- Width 1.75 inch
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-5M15-6FA3
- Zoro # G305357554
- UPC # 195057721630
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.334 inch |
Flange Dia. (In.) | 1.5 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.379 inch |
Overall Length | 1.025 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.115 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- CLIMAX METAL PRODUCTS C-112 Set Screw Collar (C-112)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B Manufacturing Pulleys & Sheaves