Shop All Timing Belt Pulleys
B B Manufacturing
22-3P15-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-3P15-6FA3
Zoro # G405357386
product price: $15.19
/ea
Sold in multiples of 4 for $60.76
$60.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.797 inch
- Bore Type Finished Bore
- Number of Teeth 22
- Flange Dia. (In.) 0.945 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-3P15-6FA3
- Zoro # G405357386
- UPC # 195057811928
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.797 inch |
Flange Dia. (In.) | 0.945 inch |
Pitch Dia. (In.) | 0.827 inch |
Width | 1 inch |
Overall Length | 1.057 inch |
Height | 1 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Setscrew | 2 |
Material | Aluminum |
Weight | 0.04 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Clamp Bellows Cplg, Bores 16mmx0.625", OD 2.000", L 2.313", Aluminum (BC32-16MM-5/8"-A)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP44 X 7/8 SHEAVE (1VP44 X 7/8 SHEAVE)
- REELCRAFT Latch Pawls (S260065)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B Manufacturing Pulleys & Sheaves