Shop All Timing Belt Pulleys
B B Manufacturing
22-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-3P09M6FA6
Zoro # G505357385
Sold in multiples of 5 for $60.10
$60.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.797 inch
- Width 1 inch
- Number of Teeth 22
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-3P09M6FA6
- Zoro # G505357385
- UPC # 195057210592
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.797 inch |
Width | 1 inch |
Pitch Dia. (In.) | 0.827 inch |
Length | 9 inch |
Height | 1 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Bore Type | Finished Bore |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 40mm Bore, 100mm Stroke (MGPM40-100Z)
- WESTWARD Ram System, 4 Ton (3ZC68)
- OTC Barbed Fitting (549578)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B Manufacturing Pulleys & Sheaves