Shop All Pulley Parts
B B Manufacturing
22-3M-PS6A, Timing Pulley Stock, Aluminum
Mfr # 22-3M-PS6A
Zoro # G705368228
product price: $34.99
/ea
Sold in multiples of 2 for $69.98
$69.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 22
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-3M-PS6A
- Zoro # G705368228
- UPC # 195057191709
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Item | Timing Pulley Stock |
Number of Teeth | 22 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE C3)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B Manufacturing Pulley Parts