Shop All Timing Belt Pulleys
B B Manufacturing
22-2P09-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-2P09-6FA2
Zoro # G805356316
product price: $14.19
/ea
Sold in multiples of 6 for $85.14
$85.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.531 inch
- Material Aluminum
- Flange Dia. (In.) 0.74 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-2P09-6FA2
- Zoro # G805356316
- UPC # 195057726833
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.531 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.551 inch |
Width | 0.75 inch |
Overall Length | 0.75 inch |
Height | 0.75 inch |
Length | 9 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 22 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.014 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- REELCRAFT Swivel Assembly (S600701-1)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B Manufacturing Timing Belt Pulleys