Shop All Timing Belt Pulleys
B B Manufacturing
22-2P09-6CA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-2P09-6CA3
Zoro # G305356397
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.531 inch
- Setscrew 2
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-2P09-6CA3
- Zoro # G305356397
- UPC # 195057726840
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.531 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.551 inch |
Width | 0.75 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 22 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-50-25-I-P (ADVC-50-25-I-P)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MOR 90 (6807-20-20)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B Manufacturing Pulleys & Sheaves