Shop All Timing Belt Pulleys
B B Manufacturing
22-2P06-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-2P06-6FA2
Zoro # G905356810
Sold in multiples of 6 for $86.94
$86.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.531 inch
- Material Aluminum
- Width 0.75 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 22-2P06-6FA2
- Zoro # G905356810
- UPC # 195057726130
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.531 inch |
Width | 0.75 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.551 inch |
Height | 0.75 inch |
Overall Length | 0.625 inch |
Length | 9 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 22 |
Weight | 0.012 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
The B B MANUFACTURING brand 22-2P06-6FA2 Timing Pulley is made of aluminum with a clear anodized finish. It has a bore diameter of 3/16 inch, an outside diameter of 0.531 inch, a width of 0.75 inch, a bore type of finished bore, two setscrews, a flange diameter of 0.74 inch, a pitch diameter of 0.551 inch, 22 teeth, a height of 0.75 inch, an overall length of 0.625 inch, a weight of 0.012 lbs, a length of 9 inch, and a finish of clear anodized.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 800-8M-25 (800-8M-25)
- DUPONT SILICONE LUBE10OZ (D00100101)
- BREEZE Hose Clamp, HD, CT, SAE 512,410SS, PK10 (CT 500 L SS)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3200X2)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B Manufacturing Pulleys & Sheaves