Shop All Timing Belt Pulleys
B B Manufacturing
22-2P06-6CA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22-2P06-6CA3
Zoro # G605356905
product price: $12.65
/ea
Sold in multiples of 6 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.531 inch
- Flange Dia. (In.) 0.74 inch
- Material Aluminum
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 22-2P06-6CA3
- Zoro # G605356905
- UPC # 195057726147
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.531 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.551 inch |
Width | 0.75 inch |
Height | 0.75 inch |
Length | 9 inch |
Overall Length | 0.562 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 22 |
Setscrew | 2 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.015 lbs |
Standards | ISO 9001:2015 |
Description
The B B MANUFACTURING brand 22-2P06-6CA3 Timing Pulley is made of aluminum and has a clear anodized finish. It has a bore diameter of 1/4 inch, an outside diameter of 0.531 inch, a flange diameter of 0.74 inch, a number of teeth of 22, a setscrew of 2, a pitch diameter of 0.551 inch, a width of 0.75 inch, a bore type of finished bore, a height of 0.75 inch, a length of 9 inch, an overall length of 0.562 inch, and a weight of 0.015 lbs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- SPEEDAIRE O-Ring, p8, PK2 (TT70003G)
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B Manufacturing Pulleys & Sheaves