Shop All Timing Belt Pulleys
B B Manufacturing
21XL037-DFP3, Timing Pulley, Plastic
Mfr # 21XL037-DFP3
Zoro # G505356944
product price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.317 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 21
- Flange Dia. (In.) 1.563 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21XL037-DFP3
- Zoro # G505356944
- UPC # 195057205420
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.317 inch |
Flange Dia. (In.) | 1.563 inch |
Pitch Dia. (In.) | 1.337 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.813 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Material | Acetal |
Weight | 0.031 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL1T11)
- RELTON Rapid Tap Metal Cutting and Drilling Paste, 8 oz Jar (08Z-NRTP)
- CHICAGO PNEUMATIC XPALP1000 Metric V-Belt, 1000mm Outside Length, 13mm Top Width, 1 Ribs (0367010056)
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B Manufacturing Timing Belt Pulleys