Shop All Timing Belt Pulleys
B B Manufacturing
21XL037-DFM3, Timing Pulley, Plastic
Mfr # 21XL037-DFM3
Zoro # G305356984
Sold in multiples of 7 for $63.28
$63.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.317 inch
- Pitch Dia. (In.) 1.337 inch
- Flange Dia. (In.) 1.563 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21XL037-DFM3
- Zoro # G305356984
- UPC # 195057204942
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.317 inch |
Pitch Dia. (In.) | 1.337 inch |
Flange Dia. (In.) | 1.563 inch |
Width | 6 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Setscrew | 1 |
Number of Teeth | 21 |
Material | Acetal |
Standards | ISO 9001:2015 |
Weight | 0.048 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/8 In (SDS118)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- YORK 1.5HP 1140/940 190/208/230-3PH (S1-024-32068-006)
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia (626-2Z)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B Manufacturing Timing Belt Pulleys