Shop All Timing Belt Pulleys
B B Manufacturing
21XL037-6FS3, Timing Pulley, Steel, Black Oxide,
Mfr # 21XL037-6FS3
Zoro # G805357030
Sold in multiples of 4 for $67.16
$67.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.317 inch
- Material Steel
- Flange Dia. (In.) 1.563 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21XL037-6FS3
- Zoro # G805357030
- UPC # 195057623132
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.317 inch |
Flange Dia. (In.) | 1.563 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.337 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.875 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 21 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.269 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L460 (5L460)
- DEUBLIN Union 3/4 BSP LH (257-000-285)
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear (16-CCL)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 20XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA6)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B Manufacturing Timing Belt Pulleys