Shop All Timing Belt Pulleys
B B Manufacturing
21XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21XL025-6FA4
Zoro # G605356622
product price: $14.06
/ea
Sold in multiples of 5 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.317 inch
- Number of Teeth 21
- Width 1.75 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21XL025-6FA4
- Zoro # G605356622
- UPC # 195057620711
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.317 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.563 inch |
Pitch Dia. (In.) | 1.337 inch |
Height | 1.75 inch |
Overall Length | 0.75 inch |
Length | 9 inch |
Details
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Weight | 0.084 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- REELCRAFT Crank with Handle (S600102)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX NEOPRENE ELEMENT (PX110 PARA-FLEX NEOPRENE ELEMENT)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- TB WOODS Synchronous Plus, P32-14M-55-SK (P3214M55)
- B B Manufacturing Pulleys & Sheaves