Shop All Timing Belt Pulleys
B B Manufacturing
21T5/40-2, Timing Pulley, Aluminum
Mfr # 21T5/40-2
Zoro # G105356375
product price: $25.59
/ea
Sold in multiples of 3 for $76.77
$76.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.47 inch
- Flange Dia. (In.) 2.598 inch
- Material Aluminum
- Pitch Dia. (In.) 2.506 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21T5/40-2
- Zoro # G105356375
- UPC # 195057716605
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.47 inch |
Flange Dia. (In.) | 2.598 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 0.827 inch |
Height | 3 inch |
Details
Material | Aluminum |
Number of Teeth | 40 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.373 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series, Fem NPT, 1/8", Coupler 1/8", BR (1EF1-B)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- B B MANUFACTURING 18L050-6FS6, Timing Pulley, Steel, Black Oxide (18L050-6FS6)
- B B MANUFACTURING 27T5/40-2, Timing Pulley, Aluminum (27T5/40-2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-30)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B Manufacturing Timing Belt Pulleys