Shop All Timing Belt Pulleys
B B Manufacturing
21T5/25-2, Timing Pulley, Aluminum
Mfr # 21T5/25-2
Zoro # G405356525
Sold in multiples of 4 for $62.76
$62.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.531 inch
- Bore Type Minimum Plain Bore
- Number of Teeth 25
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21T5/25-2
- Zoro # G405356525
- UPC # 195057716544
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.531 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 1.732 inch |
Pitch Dia. (In.) | 1.566 inch |
Length | 1.875 inch |
Overall Length | 0.827 inch |
Height | 4.25 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 25 |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.137 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS48 1 1/4 (50BS48 1 1/4)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S21AJDA032A)
- NTN NTN 15106 2PC COLLAR 1/4INCH, Tapered Roller Bearing Cone 10625 In Id X 08125 In W (15106 2PC COLLAR 1/4INCH)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6300ZE)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B Manufacturing Pulleys & Sheaves