Shop All Timing Belt Pulleys
B B Manufacturing
21T5/22-2, Timing Pulley, Aluminum
Mfr # 21T5/22-2
Zoro # G705356614
Sold in multiples of 4 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.343 inch
- Bore Type Minimum Plain Bore
- Material Aluminum
- Number of Teeth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21T5/22-2
- Zoro # G705356614
- UPC # 195057716520
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.343 inch |
Flange Dia. (In.) | 1.496 inch |
Pitch Dia. (In.) | 1.379 inch |
Width | 4 inch |
Length | 4 inch |
Height | 4 inch |
Overall Length | 0.827 inch |
Details
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Weight | 0.107 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 150 ft. (DHRA50150)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL29)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913ZZ (6913ZZ)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- B B Manufacturing Pulleys & Sheaves