Shop All Timing Belt Pulleys
B B Manufacturing
21T5/20-2, Timing Pulley, Aluminum
Mfr # 21T5/20-2
Zoro # G105356528
product price: $14.39
/ea
Sold in multiples of 4 for $57.56
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.218 inch
- Number of Teeth 20
- Material Aluminum
- Flange Dia. (In.) 1.417 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21T5/20-2
- Zoro # G105356528
- UPC # 195057716513
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.218 inch |
Flange Dia. (In.) | 1.417 inch |
Pitch Dia. (In.) | 1.253 inch |
Width | 1.5 inch |
Overall Length | 0.827 inch |
Length | 9 inch |
Height | 1.5 inch |
Details
Number of Teeth | 20 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 0.088 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- SPEEDAIRE Regulator Bottom Plug Assy, Intermediate (114X57)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B Manufacturing Pulleys & Sheaves