Shop All Timing Belt Pulleys
B B Manufacturing
21T5/19-2, Timing Pulley, Aluminum
Mfr # 21T5/19-2
Zoro # G805356163
Sold in multiples of 4 for $53.60
$53.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.155 inch
- Number of Teeth 19
- Width 4 inch
- Pitch Dia. (In.) 1.191 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21T5/19-2
- Zoro # G805356163
- UPC # 195057716506
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.155 inch |
Width | 4 inch |
Pitch Dia. (In.) | 1.191 inch |
Flange Dia. (In.) | 1.417 inch |
Height | 4 inch |
Length | 4 inch |
Overall Length | 0.827 inch |
Details
Number of Teeth | 19 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Weight | 0.086 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V (3K617BG)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- LOC-LINE Round Nozzle, Black, 1/4", PK50 (49424-BLK)
- B B MANUFACTURING 24L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L050-6FA6)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- B B Manufacturing Pulleys & Sheaves