Shop All Timing Belt Pulleys
B B Manufacturing
21T5/16-2, Timing Pulley, Aluminum
Mfr # 21T5/16-2
Zoro # G305356182
product price: $12.99
/ea
Sold in multiples of 5 for $64.95
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.968 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 1.26 inch
- Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21T5/16-2
- Zoro # G305356182
- UPC # 195057716483
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.968 inch |
Flange Dia. (In.) | 1.26 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.003 inch |
Length | 9 inch |
Height | 1.25 inch |
Overall Length | 0.827 inch |
Details
Bore Type | Minimum Plain Bore |
Number of Teeth | 16 |
Item | Timing Belt Pulley |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.061 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Bearing Fan Motor (298)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- A & I PRODUCTS Metric Grease Fitting Counter Display 3.8" x7" x1.3" (A-MGFCD1)
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 (3VU45)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B Manufacturing Pulleys & Sheaves