Shop All Timing Belt Pulleys
B B Manufacturing
21T5/14-2, Timing Pulley, Aluminum
Mfr # 21T5/14-2
Zoro # G705356195
product price: $12.25
/ea
Sold in multiples of 5 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.842 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 0.984 inch
- Pitch Dia. (In.) 0.877 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21T5/14-2
- Zoro # G705356195
- UPC # 195057716469
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.842 inch |
Flange Dia. (In.) | 0.984 inch |
Pitch Dia. (In.) | 0.877 inch |
Width | 1 inch |
Overall Length | 0.827 inch |
Height | 1 inch |
Length | 9 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 14 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.04 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- TIMKEN TIM-L45410, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L45410 (L45410)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B Manufacturing Timing Belt Pulleys