Shop All Timing Belt Pulleys
B B Manufacturing
21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21MP012-6FA2
Zoro # G305356649
product price: $10.95
/ea
Sold in multiples of 7 for $76.65
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.515 inch
- Setscrew 2
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21MP012-6FA2
- Zoro # G305356649
- UPC # 195057000100
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.515 inch |
Flange Dia. (In.) | 0.71 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.536 inch |
Length | 9 inch |
Overall Length | 0.484 inch |
Height | 0.75 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 21 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Weight | 0.008 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- D&D Timing Belt, DL, 0.75 x 60in PL, T160 (D600L075)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- NORD NEMA C-face Brakemotor, 0.50 HP (SK71L/4-56C-CUS-BRE5-HL)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 12XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA3)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B Manufacturing Timing Belt Pulleys