Shop All Timing Belt Pulleys
B B Manufacturing
21LG100, Timing Pulley, Steel
Mfr # 21LG100
Zoro # G905356636
product price: $64.96
/ea
Sold in multiples of 2 for $129.92
$129.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys G
- Outside Dia. - Timing Belt Pulleys 2.477 inch
- Flange Dia. (In.) 2.875 inch
- Bore Type Split Taper Bushing
- Pitch Dia. (In.) 2.507 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21LG100
- Zoro # G905356636
- UPC # 195057627536
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.477 inch |
Flange Dia. (In.) | 2.875 inch |
Pitch Dia. (In.) | 2.507 inch |
Width | 5 inch |
Height | 5 inch |
Length | 2 inch |
Overall Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | G |
Bore Type | Split Taper Bushing |
Material | Steel |
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.318 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- GATES PowerGrip Timing Belts, 672XL037 (672XL037)
- FOSTER Steel Plug, 1/4\u0022x1/4\u0022FPT (K2S)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- B B Manufacturing Timing Belt Pulleys