Shop All Timing Belt Pulleys
B B Manufacturing
21L100-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 21L100-6FS7
Zoro # G505356845
product price: $40.16
/ea
Sold in multiples of 2 for $80.32
$80.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 2.477 inch
- Pitch Dia. (In.) 2.507 inch
- Width 3 inch
- Number of Teeth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 21L100-6FS7
- Zoro # G505356845
- UPC # 195057626911
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.477 inch |
Pitch Dia. (In.) | 2.507 inch |
Width | 3 inch |
Flange Dia. (In.) | 2.75 inch |
Overall Length | 1.75 inch |
Height | 3 inch |
Length | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 21 |
Material | Steel |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Weight | 1.96 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- BESTORQ Aftermarket CASE - I H 7895HT Replacement Belt, B143 (B143)
- FESTO Push-In T-Connector QST-10 (QST-10)
- MARATHON MOTORS Carbonator Pump Motor, Cradle Base Mounting, 1/2 HP, 1,725 Nameplate RPM, 48Y Frame (5KH36MNA445X)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 28-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-2P09-6FA3)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B Manufacturing Timing Belt Pulleys