Shop All Timing Belt Pulleys
B B Manufacturing
21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21L050-6FA6
Zoro # G705356485
original price:
$26.82
8% off
Sold in multiples of 3 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.477 inch
- Flange Dia. (In.) 2.75 inch
- Setscrew 2
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 21L050-6FA6
- Zoro # G705356485
- UPC # 195057624245
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.477 inch |
Flange Dia. (In.) | 2.75 inch |
Width | 3 inch |
Pitch Dia. (In.) | 2.507 inch |
Overall Length | 1.375 inch |
Length | 1.75 inch |
Height | 3 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.553 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 6 x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose, 13030154-10-Feet (13030154 - 10 Feet)
- GAST 6Hca-10-M616Nex Piston Pump (6HCA-10-M616NEX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- ARO Connector, Coil (CDW)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 180-8MX21-3020, Timing Pulley, Cast Iron, Black Oxide (180-8MX21-3020)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- B B Manufacturing Pulleys & Sheaves